Motion
618/9

SKF
618/9

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #00092089
MFR #618/9
Price$99.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/9

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #00092089
MFR #618/9

Mfr description
X 9 BRG (618/9)
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.15/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Inner Ring Width
    4 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    X 9 BRG (618/9)
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/9 is a radial/deep groove ball bearing with a 9 mm bore, straight bore, open design, 17 mm outside diameter, and 4 mm width, suited for compact applications.
  • Manufacturer Catalog Number
    618/9
  • Max Rpm
    53000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    200 lbf
  • Radial Static Load Capacity
    80 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577121622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)