Motion
MH-16121
Drawn Cup Needle Roller Bearing - Closed Ends, 1.0000 in Bore, 1.3125 in OD, 0.7500 in Width, Open
MI ITEM #00092107
MFR #MH-16121
Your Price$64.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1.0000 in Bore, 1.3125 in OD, 0.7500 in Width, Open
MI ITEM #00092107
MFR #MH-16121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.25/each(List $73.88)

Overview

Mfr description
MH 16121 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1014 Steel
  • Cage Material
    No Cage
  • Max Rpm
    5200 rpm
  • Precision Rating
    Not Rated
  • Series
    MH
  • Lubrication Hole Type
    No Hole
  • Width to Closed End
    16.26 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-1212
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790204722
  • Weight
    0.10 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The MH-16121 Drawn Cup Needle Roller Bearing features a 1.0000 in bore diameter, open closure type, closed ends drawn cup construction, 1.3125 in outside diameter, 0.7500 in overall width, and 0.10 lbs weight, making it suitable for automotive transmissions and industrial machinery requiring end protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought