Motion
TRU284530UU
Yoke Roller Bearing - 28 mm Bore
MI ITEM #00092125
MFR #TRU284530UU
List Price$392.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 28 mm Bore
MI ITEM #00092125
MFR #TRU284530UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.36/each for your price

Overview

Mfr description
TRU284530UU BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    30 mm
  • Outside Diameter
    45 mm
  • Max Rpm
    6000 rpm
  • Static Load Capacity
    28900 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    21000 N
  • Manufacturer Catalog Number
    TRU284530UU
  • Weight
    0.34 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought