Motion
MH-20161-D
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.6250 in OD, 1.0000 in Width, Open
Mi Item #00092126
MFR #MH-20161-D
Price$51.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 1-1/4 in Bore, 1.6250 in OD, 1.0000 in Width, Open
Mi Item #00092126
MFR #MH-20161-D

Mfr description
MH 20161-D BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.13/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.20 lbs
  • Width to Closed End
    22.35 mm

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1616
  • Drawn Cup Type
    Closed Ends
  • Long Description
    The MH-20161-D Drawn Cup Needle Roller Bearing features a 1-1/4 in bore diameter, open closure type, closed ends drawn cup design, 1.6250 in outside diameter, 1.0000 in overall width, and 0.20 lbs weight, making it ideal for automotive transmissions and industrial machinery requiring end protection.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    MH
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790200687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)