Motion
W689ZZ

NTN
W689ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00092145
MFR #W689ZZ
Price$33.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W689ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 17 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00092145
MFR #W689ZZ

Mfr description
W689ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.81/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.01 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    W689ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has a 9 mm straight bore, double shielded closure, 17 mm outside diameter, and 5 mm overall width.
  • Manufacturer Catalog Number
    W689ZZ
  • Manufacturer Upc Number
    4547359510652
  • Max Rpm
    39000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    420 lbf
  • Radial Static Load Capacity
    184 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)