Overview
Mfr description
63210ZZC3 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Finish CoatingUncoated
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width1.1890 in, 30.200 mm
- Fillet Radius0.0433 in, 1.100 mm
- Radial Dynamic Load Capacity8760 lbf
- Radial Static Load Capacity535 lbf
- Manufacturer Catalog Number63210ZZC3
- Manufacturer Upc Number4547359581744
- UPC_NO4547359581744
- Weight1.501 lbs
- Description63210ZZC3 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 63210ZZC3 is a 50 mm bore radial/deep groove ball bearing with a 90 mm OD and 1.1890 in width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data