Motion
TRU304830UU
Yoke Roller Bearing - 30 mm Bore
MI ITEM #00092154
MFR #TRU304830UU
Price$426.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 30 mm Bore
MI ITEM #00092154
MFR #TRU304830UU

Mfr description
TRU304830UU BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.42/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    48 mm
  • Overall Width
    30 mm
  • Weight
    0.38 lb

Details

  • Dynamic Load Capacity
    28700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU304830UU
  • Max Rpm
    5500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    43800 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)