Motion
240RV3303GCG202*0B

NSK CORP, BEARING DIV
240RV3303GCG202*0B

Spherical Roller Bearing - Straight Bore
MI ITEM #00092186
MFR #240RV3303GCG202*0B
Your Price$11,980.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
240RV3303GCG202*0B

Spherical Roller Bearing - Straight Bore
MI ITEM #00092186
MFR #240RV3303GCG202*0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,980.38/each(List $14,539.40)

Overview

Mfr description
240RV3303GCG202-OB BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    795000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1300000 N
  • Cage Material
    Machined Brass
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176725074
  • UPC_NO
    029176725074
  • Harmonization Code
    8482500000
  • Weight
    88.18 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text