1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
190RV2704GCG202*B
190RV2704GCG202*B
MI ITEM #
00092190
MFR #
190RV2704GCG202*B
Your Price
$2,081.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NSK CORP, BEARING DIV 190RV2704GCG202*B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
190RV2704GCG202*B
190RV2704GCG202*B
MI ITEM #
00092190
MFR #
190RV2704GCG202*B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,081.45
/each
(List
$2,601.81
)
Qty
Add to Cart
Overview
Mfr description
190RV2704GCG202-B BRG
Specifications
Bore Diameter
190 mm
Outside Diameter
270 mm
Overall Width
200 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought