Motion
GBH-2012
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/4 in Bore, 1-5/8 in OD, 3/4 in Width
MI ITEM #00092226
MFR #GBH-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/4 in Bore, 1-5/8 in OD, 3/4 in Width
MI ITEM #00092226
MFR #GBH-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GBH 2012 BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Precision Rating
    Not Rated
  • Series
    GBH
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790195129
  • Weight
    0.14 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GBH-2012 Drawn Cup Needle Roller Bearing has a 1-1/4 in bore diameter, open closure type with open ends drawn cup construction, 1.6250 in outside diameter, 0.7500 in overall width, and 0.14 lbs weight, making it ideal for heavy-duty gear assemblies and industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought