Motion
GNBH-4824
Needle Roller Bearing - 3.0000 in Bore, 3.5000 in OD, 1.5000 in Width, Open
MI ITEM #00092239
MFR #GNBH-4824
List Price$789.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3.0000 in Bore, 3.5000 in OD, 1.5000 in Width, Open
MI ITEM #00092239
MFR #GNBH-4824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$789.82/each for your price

Overview

Mfr description
GNBH 4824 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1014 Steel
  • Series
    GNBH
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GNBH-4824
  • Bore Type
    Straight
  • Material
    1014 Steel
  • UPC_NO
    605790207914
  • Weight
    0.812 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The GNBH-4824 is a needle roller bearing with a 3.0000 in bore diameter, open closure type, 3.5000 in outside diameter, 1.5000 in overall width, and 0.812 lbs weight, suitable for heavy-duty industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought