Motion
BA1112ZOH
Needle Roller Bearing - 0.6875 in Bore, 0.7850 in OD, 0.7500 in Width, Open
MI ITEM #00092296
MFR #BA1112ZOH
List Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.6875 in Bore, 0.7850 in OD, 0.7500 in Width, Open
MI ITEM #00092296
MFR #BA1112ZOH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.64/each for your price

Overview

Mfr description
BA 1112Z-OH BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    10200 N
  • Static Load Capacity
    17000 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1112ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BA1112ZOH Needle Roller Bearing features a 0.6875 in bore diameter, open closure type, 0.7850 in outside diameter, 0.7500 in overall width, and 0.03 lb weight, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text