Motion
J-4412-OH
Needle Roller Bearing - 2.7500 in Bore, 3.1250 in OD, 0.7500 in Width, Open
MI ITEM #00092333
MFR #J-4412-OH
List Price$341.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 2.7500 in Bore, 3.1250 in OD, 0.7500 in Width, Open
MI ITEM #00092333
MFR #J-4412-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.53/each for your price

Overview

Mfr description
J 4412 OH BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    J
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    J-4412-OH
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.257 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-4412-OH Needle Roller Bearing with an open closure type features a 2.7500 in bore diameter, 3.1250 in outside diameter, 0.7500 in overall width, and a weight of 0.257 lbs, making it suitable for large industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text