Motion
SCH1616-AS1

INA (SCHAEFFLER)
SCH1616-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
MI ITEM #00092354
MFR #SCH1616-AS1
Your Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SCH1616-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
MI ITEM #00092354
MFR #SCH1616-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.43/each(List $21.30)

Overview

Mfr description
SCH1616-AS1

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    11000 rpm
  • Precision Rating
    Not Rated
  • Series
    SCH
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122522
  • Weight
    0.13 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCH1616-AS1 is a drawn cup needle roller bearing with a 1.0000 in bore diameter, open closure type, open ends design, 1.3125 in outside diameter, 1.0000 in overall width, and 0.13 lbs weight, suitable for heavy-duty industrial and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text