Motion
JTT-87-OH
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.4375 in Width, Sealed
MI ITEM #00092436
MFR #JTT-87-OH
List Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.4375 in Width, Sealed
MI ITEM #00092436
MFR #JTT-87-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.71/each for your price

Overview

Mfr description
JTT 87 OH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    15000 rpm
  • Precision Rating
    Not Rated
  • Series
    JTT
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790191688
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JTT-87-OH is a drawn cup needle roller bearing with a 1/2 in bore diameter, sealed closure type, open ends design, 0.6875 in outside diameter, 0.4375 in overall width, and 0.02 lbs weight, designed for compact applications requiring contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text