Motion
JTT-814-OH
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.8750 in Width, Sealed
MI ITEM #00092438
MFR #JTT-814-OH
List Price$61.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.8750 in Width, Sealed
MI ITEM #00092438
MFR #JTT-814-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.99/each for your price

Overview

Mfr description
JTT 814 OH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    1
  • Operating Temperature Range
    -25 to +225 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    15000 rpm
  • Precision Rating
    Not Rated
  • Series
    JTT
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790191671
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The JTT-814-OH is a drawn cup needle roller bearing with a 1/2 in bore diameter, sealed closure type, open ends design, 0.6875 in outside diameter, 0.8750 in overall width, and 0.04 lbs weight, suitable for compact systems requiring sealing and extended width support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text