Motion
JHTT-1618-OH

JTEKT KOYO (NRB)
JHTT-1618-OH

Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.1250 in Width, Double Seal
MI ITEM #00092465
MFR #JHTT-1618-OH
Price$45.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
JHTT-1618-OH

Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.3125 in OD, 1.1250 in Width, Double Seal
MI ITEM #00092465
MFR #JHTT-1618-OH

Mfr description
JHTT 1618 OH BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.1250 in
  • Weight
    0.111 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JHTT-1618-OH is a needle roller bearing with a 1.0000 in bore diameter, double seal closure type, open ends design, 1.3125 in outside diameter, 1.1250 in overall width, and 0.111 lbs weight, designed for enclosed applications requiring enhanced sealing.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    JHTT-1618-OH
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Number Of Rows
    1
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JH
  • UPC_NO
    605790199943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)