Motion
NB-38
Needle Roller Bearing - 0.4375 in Bore, 0.6250 in OD, 0.5000 in Width, Open
MI ITEM #00092467
MFR #NB-38
Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.4375 in Bore, 0.6250 in OD, 0.5000 in Width, Open
MI ITEM #00092467
MFR #NB-38

Mfr description
NB 38 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Weight
    0.016 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    NB-38 Needle Roller Bearing features a 0.4375 in bore diameter, open closure type, 0.6250 in outside diameter, 0.5000 in overall width, and 0.016 lbs weight, making it ideal for small machinery, precision devices, and light-duty mechanical applications requiring efficient radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NB-38
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    NB
  • UPC_NO
    605790218002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)