Motion
FCB-25
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 30 mm Width, Open
MI ITEM #00092472
MFR #FCB-25
Price$107.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 30 mm Width, Open
MI ITEM #00092472
MFR #FCB-25

Mfr description
FCB 25 CLUTCH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Torque
    628 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FCB-25 Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, open closure type with roller clutch drawn cup construction, 32 mm outside diameter, 30 mm overall width, and 0.11 lbs weight, making it ideal for indexing drives and clutch mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    8700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790215926

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)