Motion
YB98/MF3
Needle Roller Bearing - 0.5625 in Bore, 0.7500 in OD, 0.5000 in Width, Open
MI ITEM #00092527
MFR #YB98/MF3
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.5625 in Bore, 0.7500 in OD, 0.5000 in Width, Open
MI ITEM #00092527
MFR #YB98/MF3

Mfr description
YB 98 NEEDLE BRG
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.5000 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11600 N
  • Long Description
    The YB98/MF3 Needle Roller Bearing with an open closure type features a 0.5625 in bore diameter, 0.7500 in outside diameter, and 0.5000 in overall width, making it suitable for compact industrial drives and gear systems.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    YB
  • Static Load Capacity
    20400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)