Motion
YB136/MF3
Needle Roller Bearing - 0.8125 in Bore, 1.0625 in OD, 0.3750 in Width, Open
Mi Item #00092551
MFR #YB136/MF3
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.8125 in Bore, 1.0625 in OD, 0.3750 in Width, Open
Mi Item #00092551
MFR #YB136/MF3

Mfr description
YB 136 NEEDLE BRG
  • Shell Needle Roller Bearing
  • Full Complement
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Outside Diameter  
    1.0625 in
  • Overall Width  
    0.3750 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    13000 N
  • Long Description
    The YB136/MF3 Needle Roller Bearing with an open closure type offers a 0.8125 in bore diameter, 1.0625 in outside diameter, and 0.3750 in overall width, making it suitable for precision mechanical assemblies and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    YB
  • Static Load Capacity
    20100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)