Motion
BA44OH (BA474E02)

IKO INTERNATIONAL INC
BA44OH (BA474E02)

BA44OH (BA474E02)
MI ITEM #00092623
MFR #BA44OH (BA474E02)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
BA44OH (BA474E02)

BA44OH (BA474E02)
MI ITEM #00092623
MFR #BA44OH (BA474E02)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.25 in
  • Outside Diameter  
    0.44 in
  • Overall Width  
    0.25 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1770 N
  • Long Description
    The BA44OH (BA474E02) Shell Needle Roller Bearing features a 0.25 in bore diameter, 0.44 in outside diameter, and 0.25 in overall width with an open closure type, making it suitable for miniature assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    1390 N

Overview

Mfr description
BA 44 NEEDLE BRG
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text