Motion
AS2035
Thrust Washer - Needle Roller Thrust, 35 mm OD, 1 mm Width
Mi Item #00092628
MFR #AS2035
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 35 mm OD, 1 mm Width
Mi Item #00092628
MFR #AS2035

Mfr description
AS2035 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    1 mm
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    AXK2035, FNTA-2035
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790197796
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)