Motion
SCE45
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.3125 in Width, Open
Mi Item #00092631
MFR #SCE45
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/4 in Bore, 0.4375 in OD, 0.3125 in Width, Open
Mi Item #00092631
MFR #SCE45

Mfr description
SCE45
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.79/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Hardened Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE45 Drawn Cup Needle Roller Bearing offers a 1/4 in bore diameter, open closure type with open ends design, 0.4375 in outside diameter, 0.3125 in overall width, and 0.02 lbs weight, making it ideal for light-duty mechanical assemblies.
  • Manufacturer Upc Number
    4047643240628
  • Number Of Rows
    One
  • Operating Temperature Range
    30 °C to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643240628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)