Motion
J-55
Drawn Cup Needle Roller Bearing - Open Ends, 5/16 in Bore, 0.5000 in OD, 0.3125 in Width, Open
Mi Item #00092645
MFR #J-55
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/16 in Bore, 0.5000 in OD, 0.3125 in Width, Open
Mi Item #00092645
MFR #J-55

Mfr description
J 55 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-55 is a drawn cup needle roller bearing with a 5/16 in bore diameter, open closure type, open ends design, 0.5000 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, suitable for small mechanical assemblies and automotive components.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    28000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)