Motion
SCE57
Drawn Cup Needle Roller Bearing - Open Ends, 5/16 in Bore, 0.5000 in OD, 0.4375 in Width, Open
Mi Item #00092651
MFR #SCE57
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/16 in Bore, 0.5000 in OD, 0.4375 in Width, Open
Mi Item #00092651
MFR #SCE57

Mfr description
SCE57
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE57 is a drawn cup needle roller bearing with a 5/16 in bore diameter, open closure type, open ends drawn cup design, 0.5000 in outside diameter, 0.4375 in overall width, and 0.02 lbs weight, ideal for compact assemblies and light industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    35500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802669817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)