Motion
J-65
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.3125 in Width, Open
MI ITEM #00092657
MFR #J-65
Your Price$6.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.3125 in Width, Open
MI ITEM #00092657
MFR #J-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.86/each(List $9.60)

Overview

Mfr description
J 65 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
  • J Series: Standard Series caged complement of needle rollers
  • JH Series: Heavy Series caged complement of needle rollers

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Steel
  • Max Rpm
    27000 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IRA-3
  • UPC_NO
    605790191220
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-65 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, open closure type with open ends drawn cup construction, 0.5625 in outside diameter, 0.3125 in overall width, and 0.01 lbs weight, making it ideal for precision tools and small motors.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text