Motion
SCE68
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
Mi Item #00092662
MFR #SCE68
Price$12.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/8 in Bore, 0.5625 in OD, 0.5000 in Width, Open
Mi Item #00092662
MFR #SCE68

Mfr description
SCE68 DRAWN CUP NEEDLE BRG
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.17/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    0.5625 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    SCE68 Drawn Cup Needle Roller Bearing has a 3/8 in bore diameter, open closure type with open ends drawn cup construction, 0.5625 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it ideal for light industrial equipment, small gear assemblies, and precision mechanical devices.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    29500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364000332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)