Motion
SCE78
Drawn Cup Needle Roller Bearing - Open Ends, 7/16 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #00092672
MFR #SCE78
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7/16 in Bore, 0.6250 in OD, 0.5000 in Width, Open
Mi Item #00092672
MFR #SCE78

Mfr description
SCE78
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.36/each

Specifications

Dimensions

  • Bore Diameter  
    7/16 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE78 Drawn Cup Needle Roller Bearing features a 7/16 in bore diameter, open closure type with open ends drawn cup design, 0.6250 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it suitable for small gear drives, electric motors, and precision mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    25000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643193962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)