Motion
J-88
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #00092684
MFR #J-88
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/2 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #00092684
MFR #J-88

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.89/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRA-5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-88 is a drawn cup needle roller bearing with a 1/2 in bore diameter, open closure type, open ends design, 0.6875 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, designed for automotive and industrial assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790186646

Overview

Mfr description
J 88 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
  • J Series: Standard Series caged complement of needle rollers
  • JH Series: Heavy Series caged complement of needle rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text