Motion
J-98
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.5000 in Width, Open
Mi Item #00092698
MFR #J-98
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 9/16 in Bore, 0.7500 in OD, 0.5000 in Width, Open
Mi Item #00092698
MFR #J-98

Mfr description
J-98 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.05/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-68
  • Drawn Cup Type
    Open Ends
  • Long Description
    J-98 Drawn Cup Needle Roller Bearing features a 9/16 in bore diameter, open closure type with open ends drawn cup design, 0.7500 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it well suited for automotive accessories, gear drives, and compact mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790274435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)