Motion
J-108
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.5000 in Width, Open
Mi Item #00092709
MFR #J-108
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.5000 in Width, Open
Mi Item #00092709
MFR #J-108

Mfr description
J 108 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    0.8125 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.02 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-68-1
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-108 Drawn Cup Needle Roller Bearing has a 5/8 in bore diameter, open closure type with open ends drawn cup construction, 0.8125 in outside diameter, 0.5000 in overall width, and 0.02 lbs weight, making it suitable for automotive accessories, pumps, and small industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)