Motion
J-1010
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.6250 in Width, Open
MI ITEM #00092716
MFR #J-1010
Your Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 5/8 in Bore, 0.8125 in OD, 0.6250 in Width, Open
MI ITEM #00092716
MFR #J-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.73/each(List $11.19)

Overview

Mfr description
J 1010 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    21000 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-612-1
  • UPC_NO
    605790191145
  • Weight
    0.02 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-1010 Drawn Cup Needle Roller Bearing has a 5/8 in bore diameter, open closure type with open ends drawn cup construction, 0.8125 in outside diameter, 0.6250 in overall width, and 0.02 lbs weight, making it ideal for light industrial machinery and gear assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text