Motion
J-128
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
Mi Item #00092725
MFR #J-128
Price$10.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.5000 in Width, Open
Mi Item #00092725
MFR #J-128

Mfr description
J-128 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.92/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-88
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-128 Drawn Cup Needle Roller Bearing features a 3/4 in bore diameter, open closure type, open ends drawn cup design, 1.0000 in outside diameter, 0.5000 in overall width, and 0.03 lbs weight, making it appropriate for automotive and industrial shaft support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790216879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)