Motion
J-1212
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
MI ITEM #00092733
MFR #J-1212
Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 3/4 in Bore, 1.0000 in OD, 0.7500 in Width, Open
MI ITEM #00092733
MFR #J-1212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.97/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-812
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-1212 is a drawn cup needle roller bearing with a 3/4 in bore diameter, open closure type, open ends design, 1.0000 in outside diameter, 0.7500 in overall width, and 0.04 lbs weight, suitable for automotive and industrial drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790204005

Overview

Mfr description
J 1212 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
  • J Series: Standard Series caged complement of needle rollers
  • JH Series: Heavy Series caged complement of needle rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text