Motion
SCE1314
Drawn Cup Needle Roller Bearing - Open Ends, 0.8125 in Bore, 1.0630 in OD, 0.8750 in Width
MI ITEM #00092735
MFR #SCE1314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 0.8125 in Bore, 1.0630 in OD, 0.8750 in Width
MI ITEM #00092735
MFR #SCE1314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8125 in
  • Outside Diameter  
    1.0630 in
  • Overall Width  
    0.8750 in
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1314 Drawn Cup Needle Roller Bearing features a 0.8125 in bore diameter, open closure type with open ends drawn cup design, 1.0630 in outside diameter, 0.8750 in overall width, and 0.07 lbs weight, making it well suited for industrial drive systems.
  • Manufacturer Product Page
  • Max Rpm
    12200 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802777215

Overview

Mfr description
SCE1314 DRAWN CUP NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text