Motion
SCE148
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.5000 in Width, Open
MI ITEM #00092741
MFR #SCE148
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 0.5000 in Width, Open
MI ITEM #00092741
MFR #SCE148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.88/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    SCE148 Drawn Cup Needle Roller Bearing offers a 7/8 in bore diameter, open closure type with open ends drawn cup design, 1.1250 in outside diameter, 0.5000 in overall width, and 0.05 lbs weight, making it well suited for automotive drivetrains, agricultural equipment, and power transmission systems requiring reliable radial load handling in limited spaces.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4012802473148

Overview

Mfr description
SCE148UH
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
  • SCE: Standard Series with open end
  • SCH: Heavy Series with open end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text