Motion
SCE1416
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 1.0000 in Width, Open
Mi Item #00092748
MFR #SCE1416
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 7/8 in Bore, 1.1250 in OD, 1.0000 in Width, Open
Mi Item #00092748
MFR #SCE1416

Mfr description
SCE1416
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1416 Drawn Cup Needle Roller Bearing has a 7/8 in bore diameter, open closure type, open ends drawn cup design, 1.1250 in outside diameter, 1.0000 in overall width, and weighs 0.09 lbs, making it appropriate for construction equipment, gear drives, and high-load shaft applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    12600 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)