Motion
SCE1612
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
MI ITEM #00092752
MFR #SCE1612
Price$17.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
MI ITEM #00092752
MFR #SCE1612

Mfr description
SCE1612
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1612 Drawn Cup Needle Roller Bearing has a 1.0000 in bore diameter, open closure type with open ends drawn cup construction, 1.2500 in outside diameter, 0.7500 in overall width, and 0.08 lbs weight, making it suitable for automotive transmissions, gear drives, and industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802620351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)