Motion
J-1612
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #00092753
MFR #J-1612
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 0.7500 in Width, Open
Mi Item #00092753
MFR #J-1612

Mfr description
J 1612 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1212
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-1612 is a drawn cup needle roller bearing with a 1.0000 in bore diameter, open closure type, open ends design, 1.2500 in outside diameter, 0.7500 in overall width, and 0.06 lbs weight, suitable for industrial machinery and automotive assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790273223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)