Motion
J-1616
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width, Open
MI ITEM #00092757
MFR #J-1616
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.0000 in Bore, 1.2500 in OD, 1.0000 in Width, Open
MI ITEM #00092757
MFR #J-1616

Mfr description
J 1616 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.2500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1216
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-1616 is a drawn cup needle roller bearing with a 1.0000 in bore diameter, open closure type, open ends design, 1.2500 in outside diameter, 1.0000 in overall width, and 0.08 lbs weight, suitable for industrial machinery requiring dependable radial load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790191176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)