Motion
SCE1812
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.7500 in Width, Open
MI ITEM #00092760
MFR #SCE1812
Price$22.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.7500 in Width, Open
MI ITEM #00092760
MFR #SCE1812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1812 Drawn Cup Needle Roller Bearing has a 1-1/8 in bore diameter, open closure type, open ends drawn cup construction, 1.3750 in outside diameter, 0.7500 in overall width, and 0.08 lbs weight, making it appropriate for machinery and transmission assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9800 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4054364122201

Overview

Mfr description
SCE1812
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
  • SCE: Standard Series with open end
  • SCH: Heavy Series with open end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text