Motion
J-1812
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.7500 in Width, Open
Mi Item #00092761
MFR #J-1812
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 0.7500 in Width, Open
Mi Item #00092761
MFR #J-1812

Mfr description
J 1812 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.31/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1416
  • Drawn Cup Type
    Open Ends
  • Long Description
    J-1812 Drawn Cup Needle Roller Bearing features a 1-1/8 in bore diameter, open closure type with open ends drawn cup design, 1.3750 in outside diameter, 0.7500 in overall width, and 0.07 lbs weight, making it ideal for industrial gearboxes, construction machinery, and high-load rotating components.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790208430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)