Motion
SCE1816
Drawn Cup Needle Roller Bearing - Open Ends, 1.1250 in Bore, 1.3750 in OD, 1.0000 in Width
Mi Item #00092765
MFR #SCE1816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1.1250 in Bore, 1.3750 in OD, 1.0000 in Width
Mi Item #00092765
MFR #SCE1816

Mfr description
SCE1816
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE1816 Drawn Cup Needle Roller Bearing offers a 1.1250 in bore diameter, open closure type with open ends drawn cup configuration, 1.3750 in outside diameter, 1.0000 in overall width, and 0.11 lbs weight, making it ideal for heavy-duty machinery.
  • Manufacturer Product Page
  • Max Rpm
    9000 rpm
  • Number Of Rows
    One
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)