Motion
J-1816
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 1.0000 in Width, Open
Mi Item #00092766
MFR #J-1816
Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/8 in Bore, 1.3750 in OD, 1.0000 in Width, Open
Mi Item #00092766
MFR #J-1816

Mfr description
J 1816 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR-1416
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-1816 Drawn Cup Needle Roller Bearing features a 1-1/8 in bore diameter, open closure type with open ends drawn cup design, 1.3750 in outside diameter, 1.0000 in overall width, and 0.10 lbs weight, making it suitable for heavy-duty gearboxes and industrial drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790191183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)