Motion
J-2412
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/2 in Bore, 1.8750 in OD, 0.7500 in Width, Open
MI ITEM #00092773
MFR #J-2412
Your Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-1/2 in Bore, 1.8750 in OD, 0.7500 in Width, Open
MI ITEM #00092773
MFR #J-2412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.14/each(List $21.36)

Overview

Mfr description
J 2412 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    8600 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-1916
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790253737
  • Weight
    0.14 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-2412 is a drawn cup needle roller bearing with a 1-1/2 in bore diameter, open closure type, open ends drawn cup design, 1.8750 in outside diameter, 0.7500 in overall width, and 0.14 lbs weight, ideal for high-load radial support in machinery and equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text