Motion
SCE2816
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/4 in Bore, 2.1250 in OD, 1.0000 in Width, Open
MI ITEM #00092781
MFR #SCE2816
Price$35.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/4 in Bore, 2.1250 in OD, 1.0000 in Width, Open
MI ITEM #00092781
MFR #SCE2816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE2816 is a drawn cup needle roller bearing with a 1-3/4 in bore diameter, open closure type, open ends design, 2.1250 in outside diameter, 1.0000 in overall width, and 0.29 lbs weight, ideal for large industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6300 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802621273

Overview

Mfr description
SCE2816
  • Drawn cup needle roller bearings with open ends and with closed end are units comprising thin-walled drawn outer rings and needle roller and cage assemblies
  • Drawn cup need roller bearings with open ends are also available in full complement versions
  • Unsealed closure
  • SCE: Standard Series with open end
  • SCH: Heavy Series with open end

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text