Motion
J-2824
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/4 in Bore, 2.1250 in OD, 1.5000 in Width, Open
MI ITEM #00092785
MFR #J-2824
Your Price$42.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-3/4 in Bore, 2.1250 in OD, 1.5000 in Width, Open
MI ITEM #00092785
MFR #J-2824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.45/each(List $48.81)

Overview

Mfr description
J 2824 BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    7300 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-2324
  • UPC_NO
    605790186608
  • Weight
    0.33 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-2824 is a drawn cup needle roller bearing with a 1-3/4 in bore diameter, open closure type, open ends design, 2.1250 in outside diameter, 1.5000 in overall width, and 0.33 lbs weight, designed for high-load industrial and agricultural applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text