Motion
J-3016
Drawn Cup Needle Roller Bearing - Open Ends, 1-7/8 in Bore, 2.2500 in OD, 1.0000 in Width, Open
Mi Item #00092786
MFR #J-3016
Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-7/8 in Bore, 2.2500 in OD, 1.0000 in Width, Open
Mi Item #00092786
MFR #J-3016

Mfr description
J 3016 BRG
  • Provide maximum cage strength consistent with the inherent high load ratings of needle roller bearings
  • Accurate guidance of the needle rollers by the cage bars allows for operation at high speeds
  • Unsealed closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.24/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The J-3016 Drawn Cup Needle Roller Bearing features a 1-7/8 in bore diameter, open closure type, open ends drawn cup design, 2.2500 in outside diameter, 1.0000 in overall width, and 0.21 lbs weight, making it appropriate for construction equipment and industrial transmissions.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    6800 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    J
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790212581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)