Motion
SCE3216
Drawn Cup Needle Roller Bearing - Open Ends, 2.0000 in Bore, 2.3750 in OD, 1.0000 in Width, Open
Mi Item #00092789
MFR #SCE3216
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 2.0000 in Bore, 2.3750 in OD, 1.0000 in Width, Open
Mi Item #00092789
MFR #SCE3216

Mfr description
SCE3216
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    2.3750 in
  • Overall Width  
    1.0000 in
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The SCE3216 Drawn Cup Needle Roller Bearing features a 2.0000 in bore diameter, open closure type with open ends drawn cup design, 2.3750 in outside diameter, 1.0000 in overall width, and 0.27 lbs weight, making it suitable for construction and industrial equipment.
  • Manufacturer Product Page
  • Max Rpm
    5100 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    SCE
  • Standards Met
    ABMA 18.2 - 1982
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802473186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)